6'L Round Tubing W/ 1-1/16" Dia - Chrome - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 ft |
Product Details
| Class | Tubing And Accessories |
| Finish | Chrome |
| Line | Round Tubing |
| Package Quantity | 10 |
| Manufacturers Part Number | RX6 |
| Brand | Econoco |
Related Products
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Constructed of heavy duty 1 1/4" diameter plumbing pipe, use this 16" long add-on arm to increase hanging capacity of any Pipeline fixture. Thumb screw ensures a tight fit.
The revolutionary LocBin is the ideal stacking and hanging pegboard storage solution. Triton LocBin is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins will not slide forward or tip, ...
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included. Features: Sold in Packs of: 2 Material: Acrylic Overall Measurement: 13"W X 23.5"H Outer Pocket Dimension: 6.25"W X 1.125"D X 4.125"H Inner Pocket Dimension: 6.125"W x 4"H Number of Pockets: 6 Brochure Size: Bifold Color: Clear Purchase Separately: Hanging Hardware Size of Holes: .25" Diameter Holes
Price is for a Set of two 96"H slotted posts. 1/2" Slots on 1" centers. Includes mounting flanges and floor levelers. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Dressed images show the Outrigger posts with optional accessories. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
Cost effective styrene shelf primarily used to display a shoe. Can also be used to display small, light to medium weight items such as: Electronics (phones, palm pilots and calculators); Beauty Supplies (cosmetics, fragrances, etc.); and General Merchandise (book and music accessories). Styrene material is cost-effective. Measures 10" Wide x 4" Deep.