5'L Round Tubing W/ 1-1/4" Dia - Chrome - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Made of 1 1/4" round tubing.
PRICE
$200.00 Sold in packages of 10 / $20.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
Product Details
| Class | Tubing And Accessories |
| Finish | Chrome |
| Line | Round Tubing |
| Package Quantity | 10 |
| Manufacturers Part Number | RY5 |
| Brand | Econoco |