Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2200881

MPN #: 6N50S33K

J.W. Winco 6N50S33K Nylon Plastic Adjustable Lever With Stainless Steel Components M6 x 50mm Stud

Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

PRICE
$8.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM6 x 1.0 in
Handle Length45mm
Thread Length50mm in
Unit of MeasurementMetric

Product Details

Handle MaterialNylon Plastic
TypeThreaded Stud
ColorBlack
Spring MaterialStainless Steel 301 Series
Country of OriginMade in USA
Screw MaterialStainless Steel 303 Series
MaterialPlastic
Insert MaterialStainless Steel 303 Series
DescriptionAdjustable Lever
Manufacturers Part Number6N50S33K
BrandJ.W. Winco