Model # :WBB423064
MPN #: 0620HPG
#6 x 1-1/4 Phillips Bugle Head Hi Low Drywall Screw Black - Pkg of 6000
Write a Review
|
Questions & Answers (0)
Product Description
6X1 1/4 Phillips Bugle Head Hi Low Drywall Screw Black. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #6 |
| Head | Bugle |
Product Details
| TPI | 18 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 6000 |
| Manufacturers Part Number | 0620HPG |