6" Dralon® woven fabric refill roller covers with a 1/2" nap. Designed for textured surfaces and use with all paints, coatings, epoxies, and urethanes. Best for use with flat and eggshell paint sheens. Twelve pack.
RollerLite 6" x 1/2" Synthetic Dralon® Woven Mini Roller Refill, 12/Pack 6/Case - 6WV050-12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Height | 8 in |
| Weight | 0.7 lbs |
| Nap | 1/2" |
Product Details
| Type | Textured |
| Color | White |
| For Use With | Flat, Eggshell Paint Sheens |
| Capacity | Refill |
| Description | Mini Roller Cover Refill |
| Package Quantity | 72 |
| Manufacturers Part Number | 6WV050-12 |
| Brand | RollerLite |
| Bristle Material | Dralon |