Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

120 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth, 3 Pack - 149299
9 in
Woven
3/8"
3
Master Painter
WBB2095098$13.25
RollerLite 4" x 3/8" Medium Density Polyester Roller Cover, 24/Case - 4AP038
4 in
-
3/8"
24
RollerLite
WBB1780230$35.95
RollerLite 9" x 3/8" 100% Polyester Roller Covers - Package of 24 Roller Covers
9 in
Polyester
3/8"
24
RollerLite
WBB2182486$43.95
RollerLite 9" x 3/8" Microfiber Roller Cover, 24/Case - 9MF8038
9 in
Microfiber
3/8"
24
RollerLite
WBB1780270$78.95
RollerLite 3" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 3SC038
3 in
-
3/8"
24
RollerLite
WBB1780216$29.95
RollerLite 3" x 1/4" Shed-Resistant Motech Mini Roller Covers, 2/Pack 12/Case - 3EMT025D
3 in
Dralon
1/4"
12
RollerLite
WBB2182572$21.75
RollerLite 9" x 3/8" High-Density Polyester Fabric Roller Cover, 6/Pack 6/Case
9 in
-
3/8"
36
RollerLite
WBB1780280$60.95
ArmorPoxy 18” x 1/4" Heavy Duty Roller Cover with End Caps
18 in
Woven
1/4
1
ArmorPoxy
WBB3175944$22.25
Master Painter 9" Basics Roller Cover, 3/8" Nap, Knit, Semi Smooth, 3 Pack - 697872
9 in
Knit
3/8"
6
Master Painter
WBB2094917$11.00
RollerLite 9" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 9SC038
9 in
-
3/8"
24
RollerLite
WBB1780244$74.95
Showing 1-10 of 105 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results