Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788047

MPN #: PRR91005

Tekton 7" 0.070" Tip Size Internal and External Retaining Ring Pliers with Roll, 4 Piece Set

Product Description
Features:
  • Angled for Control-The tips are angled to securely hold the ring with a downward pressure, preventing the ring from slipping off.
  • Hardened for Strength-The tips and jaws are made from two different materials, each optimized for its function. Hardened bearing steel is used for the tips to enhance shear strength.
  • Crimped-In Cylindrical Tips-The tips are smooth, straight, and free of burrs to create a consistent, controlled grip on the ring. A crimp at the end of each jaw permanently holds the tips in place.
  • Uncompromised Design for a Single Purpose-These pliers are built for a single, dedicated purpose. By keeping things simple and free of unnecessary features, they remain lean and optimized for the job. Just grab them and go-no adjustments, loose parts, or compromises.
  • Secure Hold for Reduced Twisting-The combination of the outward angled tips and the flat surface at the base of the tips creates a very secure hold on the ring which reduces twisting and the risk of slipping off.
  • Long, Slim Jaws for More Access-The long, slim jaws and compact joint allow you to reach deep into a cavity or bore.
  • Spring-Loaded, Bolted Joint-The two forged handles are permanently bolted together and spring-loaded. The spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation. The joint is not adjustable or serviceable.
  • Broad, Comfortable Handles-The forged handles get wider in the center and are coated with vinyl grips to improve control and comfort.
  • Clear Markings-The tip size and function are clearly laser-marked on the pliers for quick reference.
  • Easy-Access Design-The roll design keeps the pliers securely in place, preventing them from sliding out while allowing quick access.
  • Durable Material-The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating.
  • For Internal Ring Sizes (Bore ID)-IN 1-1/16 to 1-11/16 in. (ASME)
  • For External Ring Sizes (Shaft OD)-IN 15/16 to 1-7/16 in. (ASME)
  • Secure Hook-and-Loop Fastener-The roll can be rolled up and closed securely using a hook-and-loop style fastener.
  • Long, tapered nose with fine tip
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Wire cutter cleanly snips copper, aluminum, and other soft metals (14-28 AWG)
  • Recessed coil spring gently assists opening to minimize hand fatigue
  • Wide, flat handles with slim, nonslip grips provide comfortable fingertip control
  • Cutting Capacity for Low Carbon Steel Wire: 14 AWG
Parts and Materials
  • Tips-Made of E52100 bearing steel hardened to 47–53 HRC with nickel plating.
  • Jaws-Made of 1045 steel hardened to 37–43 HRC with black oxide finish and a light coating of rust inhibitor.
  • Pivot Screw-Made of 1015 steel with nickel plating. Non-removable.
  • Handle Grips-Made of single-layer vinyl.
  • Internal Spring-Made of 1065 spring steel. Oiled.
Set Includes:
  • 7 Inch Internal Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch 90-Degree Internal Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch External Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch 90-Degree External Retaining Ring Pliers (0.070 in. Tips)
  • Retaining Ring Pliers Roll


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Tip Size0.07 in

Product Details

Handle MaterialVinyl
TypeRetaining Ring Pliers Set
Number of Pieces4
Spring LoadedYes
For Use WithRetaining Rings, Snap Rings, Circlips
Handle TypePlastic Dipped
StyleInternal/External
InsulatedNo
Country of OriginTaiwan
Handle Color FamilyRed
Manufacturers Part NumberPRR91005
Handle StylePlastic Dipped
BrandTekton