Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191193

MPN #: JHWPL-527

Williams® Internal/External Snap Ring Plier

Product Description
Features:
  • Internal snap rings designed for use in housings, boxes, etc.
  • External snap rings designed for use in shafts, studs, etc.
  • Pliers supplied with spring ratchet lock assembly which allows the ring to be compressed or expanded with gradual adjustments which lock at the desired size without continued pressure on the handles
  • Made of high quality carbon steel with black-oxide finish to resist rust and other corrosions
  • Tips heat treated for a secure grip
  • Tips not provided with pliers when pliers are ordered individually


PRICE
$94.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in

Product Details

StyleInternal/External
TypeSnap Ring
Handle MaterialDouble Dip
Country of OriginUSA
Spring LoadedYes
Handle Color FamilyBlue
Manufacturers Part NumberJHWPL-527
Handle StyleDouble Dipped Plastic
BrandWilliams