Model # :WBB422871
MPN #: 43NS8
7/16-14 Nylon Insert Hex Locknut Grade 8 Zinc Yellow, Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
7/16-14 Nylon Insert Hex Locknut Grade 8 Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16-14 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Package Quantity | 500 |
| Manufacturers Part Number | 43NS8 |
| Grade | Grade 8 |