Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2337180

MPN #: DYA04088

1/4"-20 x 2-3/4" Phillips Drive Pan Head Zinc Finish Steel Machine Screw - Package Quantity 100

Product Description

1/4"-20 x 2-3/4" Phillips Drive Pan Head Zinc Finish Steel Machine Screw - package quantity 100

PRICE
$63.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
63.95
Buy 10 units - 24 units
61.95Save $2.00 (3%)
Buy 25+ units
59.95Save $4.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"-20
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
BrandTitan Fasteners