Quantum Storage Ultra Series Hang & Stack Bin, 7-3/8"L x 11"W x 3"H, Ivory, Polypropylene, 3 Slots - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
The Ultra stack and hang bin is ideal for use when organizing your stock. It is made from injection molded polypropylene.Features: Back and side grips make it easy to handle, resistant to extreme cold, autoclavable up to 250°F, will not rust or corrode, optional clear plastic window increases bin capacity, can hang from rails or louvered panels thanks to molded in rear hang lock, available in blue, yellow, red, green, ivory and black, has wide stacking ledge and anti-slip lock, molded ID label slot. 1 Year Limited Warranty. Made In The USA. Pack of 8.
PRICE
$59.20 Sold in packages of 8 / $7.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 11 in |
| Height | 3 in |
| Size (L x W x H) | 7-3/8 x 11 x 3 in |
| Inside Length | 6-3/4 in |
| Inside Width | 10 in |
| Inside Height | 2-13/16 in |
| Stacked Weight Capacity | 30 lbs |
| Weight Capacity | 35 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Ivory |
| Number of Divider Slots | 3 |
| Material | Polypropylene |
| Package Quantity | 8 |
| Manufacturers Part Number | QUS236IV |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |