Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234552

MPN #: QUS236BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 7-3/8"L x 11"W x 3"H, Black - Pkg Qty 8

Product Description
The QUS236BR Recycled ultra hang and stack bin is made from 100% post-consumer, high density polypropylene.

Features:
  • Open hopper front gives easy access to stored items
  • Comes with molded in front label slot
  • Has back and side grips that make it easy to carry
  • Dimensions: 7-3/8"L x 11"W x 3"H
  • Has built in rear hanglock
  • Autoclavable up to 250°F and resistant to extreme cold
  • Can be used to store a wide variety of products
  • Anti-slide lock
  • (3) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 8


PRICE
$82.00  Sold in packages of 8 / $10.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width11 in
Height3 in
Inside Length6-3/4 in
Inside Width10-1/8 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size7-3/8 x 11 x 3

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots3
MaterialRecycled Polypropylene
Package Quantity8
Manufacturers Part NumberQUS236BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems