FLO-FAST™ Jug Funnel Kit Assembly, 40410
Write a Review
|
Questions & Answers (0)
Product Description
One piece cap and funnel combo works on 7.5 and 15 gallon containers. Perfect for collecting and recycling, transferring and storage. The funnel offers 1 1/4'' opening enabling a fast pour rate and transfer from one container to another in seconds.
PRICE
$56.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 9-3/4 in |
| Weight | 3 lbs |
| Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Type | For use with all types of fluids |
| Color | Red |
| For Use With | FLO-FAST Containers |
| Temperature Range | 40 - 140 °F |
| Capacity | 7.5 gal |
| Material | Plastic |
| Description | Polyethylene Gas Can |
| Manufacturers Part Number | 40410 |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |