x

Take 15% off your entire order!

Offer applied at checkout

7/8" Beta Standard Rubber Insert Grommet

7/8" Beta Standard Rubber Insert Grommet

Item #: WBB364776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 up to 24% OFF

Price: $3.51

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7/8" Beta Standard Rubber Insert Grommet

Rubber Insert for the S6C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-6032S-SS
  • LENGTH INCHES 3-7/16
  • DEPTH INCHES 3-3/8
  • HEIGHT INCHES 2-9/16"
  • COLOR Black
  • CONSTRUCTION Rubber
  • FITTING TYPE Beta Standard Rubber Insert Grommet
  • PACKAGE QUANTITY 1
  • SIZE 7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Beta Standard Rubber Insert Grommet

7/8" Beta Standard Rubber Insert Grommet

Item #: WBB364776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant