Clean, sleek and stream lined perimeter merchandising unit. 2" square satin chrome steel tubing. Hidden wall mounts for sleek appearance-attaches with 2 screws only. Universal, rear double slotted uprights (1/2" slots or 1" centers). Accepts rear mounted 48"x12" shelves and 48"L hangrails. All accessories sold separately.
96"H x 50"W x 16"D Wall Module - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 50 in |
| Height | 16 in |
Product Details
| Type | Wall Module |
| Class | Alta System |
| Finish | Satin Chrome |
| Line | Fixtures |
| Manufacturers Part Number | T500SC |
| Brand | Econoco |