Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB181253

MPN #: R5ADG-3801KD-041

Rousseau Metal® R5ADG-3801KD-041 Heavy Duty Modular Cabinet, 7 Drawers, Beige

Product Description
Rousseau Metal R5ADG-3801 Heavy Duty Modular Drawer Cabinet 7 Drawer Counter High 30"W w/Divider and Lock, Beige

This Heavy-Duty Cabinet has 7 drawers (2 at 3"H; 2 at 4"H; 2 at 6"H; 1 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$2,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2099.00
Buy 6 units - 10 units
1995.00Save $104.00 (5%)
Buy 11+ units
1929.00Save $170.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height40 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBeige
DividersIncluded
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ADG-3801KD-041
Drawer Quantity (Drawer Height)2(3"), 2(4"), 2(6"), 1(8")
Base TypeForkliftable Frame
BrandRousseau Metal