Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB181200

MPN #: R5AHE-4407KD-041

Rousseau Metal® Heavy Duty Modular Cabinet, 7 Drawers, 48"W x 24"D x 46"H, Beige

Product Description
Rousseau Metal R5AHE-4407 Heavy Duty Modular Drawer Cabinet 7 Drawer Counter High 48"W w/Divider and Lock, Beige

This Heavy-Duty Cabinet has 7 drawers (2 at 4"H; 2 at 5"H; 2 at 6"H; 1 at 10"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

This cabinet includes:
  • 40 Compartment kit for each 4"H drawer
  • 40 Compartment kit for each 5"H drawer
  • 15 Compartment kit for each 6"H drawer
  • 8 Compartment kit for each 10"H drawer
PRICE
$3,079.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3079.00
Buy 6 units - 10 units
2929.00Save $150.00 (5%)
Buy 11+ units
2835.00Save $244.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height46 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBeige
DividersIncluded
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AHE-4407KD-041
Drawer Quantity (Drawer Height)2(4"), 2(5"), 2(6"), 1(10")
Base TypeForkliftable Frame
BrandRousseau Metal