7" Forklift Pocket Lifter 15427 is manufactured to exceed all ASME B30.20 and OSHA regulations, Powder coated safety yellow for increased visibility, Forklift attachment proof loaded and shipped with certification paperwork, Made in the USA certification paperwork. Includes forklift restraining tabs and must tie off to the fork lift mast, Check with manufacturer of your forklift for load capabilities, reference OSHA 1910.178 for forklift use with attachments.
Note: Attachment must be tied off / secured to the mast, preventing it from sliding off the forks.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
M&W 7" Forklift Pocket Lifter - 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 9 in |
| Weight Capacity | 3000 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 15427 |
| Brand | M&W |