- Ideal for the need of change in current fork length
- Unit is an extra pair of forks for an emergency
- Designed for class II carriage mounting
- Meets I.T.A. standards
- Forged steel forks
Vestil Forged Steel Forks with Carriage Pin, 4"W x 60"L, 5000 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62-5/8 in |
| Width | 4 in |
| Height | 22 in |
| Weight Capacity | 5000 lbs |
| Weight | 344 lbs |
| Compatible Fork Length | 60 in |
| Fork Length | 60 in |
| Fork Width | 4 in |
| Fork Thickness | 1-3/4 in |
Product Details
| Assembly Required | No |
| Type | Replacement Forks |
| Color | Black |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | F4-1.75-60-CPL |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |