The 5607-19 7-foot Extruded ALUMA-PLANK® Board with a maximum load of 250 pounds including person and materials has a slip-resistant surface and is used with steel scaffolds.
Werner 7' Extruded Aluma-Board 5607-19
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$414.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 in |
| Width | 19-1/4 in |
| Depth | 3 in |
| Weight Capacity | 75 lbs |
| Weight | 30 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 5600 Series |
| Material | Aluminum |
| Description | Scaffold Plank |
| Manufacturers Part Number | 5607-19 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |