Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hailo

Model # :WBB3139505

MPN #: 9204015140

Hailo G60 Multipurpose Scaffold w/ Fast & Lock Closure, 47-1/4"L x 91-3/4"H

Product Description
The Aluminium Multipurpose Scaffold with "Fast & Lock" closure for fast and easy assembly.

Features:
  • Scaffold and ladder in one
  • Easy to handle and fitted with "Fast & Lock" closure for fast, easy assembly
  • Multipurpose: for use as a lean-to ladder and double ladder, as a small scaffolding unit for indoors and outdoors or as a platform for working
  • Step adjustment option
  • 2 ladder sections of 12 rungs (1.06 × 1.06 inches) with safety joints for locking/releasing the ladder sections
  • Working platform with access hatch (24 × 18 inches)
  • 2 crosspieces incl. 2 transport castors
  • _x000D_4 guard rails and 4 aluminium diagonal struts
  • _x000D_Platform dimensions: 53.54 × 21.25 inches
  • _x000D_Upright dimensions: 2.36 × .86 inches
  • _x000D_Rung spacing: 10.24 inches
  • _x000D_Maximum load capacity 330 lb.


PRICE
$975.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4
Height91-3/4
Weight Capacity330 lbs
Weight68.3 lbs

Product Details

Style1-Person
TypePlatform
MaterialAluminum
ColorSilver
Manufacturers Part Number9204015140
BrandHailo

Compliance & Certifications

CertificationsEN 131-4