Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB2350435

MPN #: MARE758-5410

California Umbrella 7.5' Patio Umbrella, Grove Series, Hardwood Pole, Sunbrella, Air Blue

Product Description
California Umbrella 7.5' Patio Umbrella - Air Blue - Hardwood Pole - Grove Series

Wood Market umbrellas are classic, and the Grove series gives you all the tradition and attraction they have always offered. The sourced hardwoods are subtle grained and finished to provide the warmth and character expected from a wood product. The Grove series comes in sizes across the umbrella spectrum to mix and match in any combination.

Sunbrella Brand Fabrics have been a consumer recognized symbol of performance for decades. These fabrics are built with a foundation of Acrylic yarn, the most resilient and solid material to put under the sun for prolonged exposure. Sunbrella brand acrylic is solution dyed offering an even longer lasting color retention rating than competing material sources.

Features:

  • Canopy Material: Sunbrella Fabric
  • Commercial grade with a 1 year warranty aganist defects.
  • Large 7.5' diameter canopy.
  • 8 premium wood ribs.
  • Riveted and reinforced rib joints.
  • High durable resin hub.
  • Deluxe push lift system.
  • Durable 1.5" hardwood pole.
  • Base sold separately.
  • 5 year color retention and corrosion resistance warranty on fabric.


PROMOTIONAL PRICE
$299.95

was $329.95
Save $30.00 (9%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height93-1/8 in
Weight17 lbs
Size7-1/2 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorAir Blue
Open/Close MethodManual
TiltNo
Pole Color FamilyHardwood
Pole MaterialWood
Manufacturers Part NumberMARE758-5410
CollectionGrove
ShapeOctagon
Top MaterialSunbrella Acrylic
BrandCalifornia Umbrella

Warranty

Warranty1 Year