Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :WBB3187785

MPN #: MARE604-5425

California Umbrella Grove 6' Square Patio Umbrella, Wood Pole, Sunbrella 1A Cocoa Fabric

Product Description
The Traditional Standard of Outdoor Elegance Amidst California's iconic landscapes of towering redwoods and resilient sequoias, the Grove Series 6Ft Square Commercial Patio Umbrella draws inspiration from these majestic forests. Designed to bring that same enduring beauty and strength to commercial outdoor spaces, this umbrella offers a perfect blend of elegance and durability for venues that demand reliability and style.

Crafted for commercial settings like restaurants, hotels, and resorts, the Grove Series showcases premium hardwood construction that echoes the timeless appeal of traditional market umbrellas. Its sturdy frame is engineered to meet the challenges of daily use in high-traffic areas, providing reliable shade while making a refined statement in any outdoor environment.

With its expansive square canopy, durable hardwood framework, and easy-to-use push lift system, the Grove Series 6Ft Square Umbrella offers practical functionality without compromising design. From creating comfortable alfresco dining spaces to adding an elegant touch to poolside lounges, this umbrella is built to enhance both the beauty and functionality of your commercial setting.

Features:
  • Commercial-Grade Durability: Built for commercial environments, the Grove Series features a robust hardwood frame and reinforced joints for long-lasting performance in demanding settings
  • Simple Push Lift System: The easy-to-use push lift mechanism allows for seamless opening and closing, making setup quick and hassle-free for staff and guests alike
  • Hardwood Ribs: Reinforced hardwood ribs provide added strength and flexibility, ensuring the umbrella holds its shape and resists wind damage
  • Classic Wood Aesthetic: Crafted from premium, subtly grained hardwood, the Grove Series exudes timeless elegance, enhancing the visual appeal of any commercial outdoor space
  • Open/Close Method: Manual lift with Pin Stop
  • Warranty: 1 year against defects on hardware and 5 years against fade on Sunbrella fabric


PRICE
$299.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height102-5/8 in
Weight17 lbs
Size6 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorCocoa
Open/Close MethodManual
TiltNo
DescriptionPatio Umbrella
Pole Color FamilyHardwood
Pole MaterialHardwood
Manufacturers Part NumberMARE604-5425
CollectionGrove
ShapeSquare
Top MaterialSunbrella Acrylic
BrandCalifornia Umbrella

Warranty

Warranty1 Year Against Defects/5 Years Fade on Fabric