Rotary File Cabinet Components, Legal End Panel Kit, 7-High, Bone White
Write a Review
|
Questions & Answers (0)
Product Description
The end Panels complete the unit and are formed from 18 gauge cold rolled steel. The end panel bolts directly to the unit posts and converts an adder unit to a starter unit. The end panels are connected to the unit with a keyhole system that allows panels to be installed by 1 person.
PRICE
$545.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-1/2 in |
| Depth | 31 in |
| Height | 82-1/2 in |
| Min Width | 45-1/2 in |
| Max Depth | 31 in |
| Max Height | 82-1/2 in |
| Min Depth | 31 in |
| Min Height | 82-1/2 in |
| Max Width | 45-1/2 in |
Product Details
| Type | End Panel Kit |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal |
| Color | White |
| Number of Compartments | 7 |
| Manufacturers Part Number | XLG-7E-T15 |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |