M-D ULTRA Series WS009 T-Astragal Residential Door Component, 69962, White, 84"
Write a Review
|
Questions & Answers (0)
Product Description
Premium quality T-astragal style aluminum and vinyl door weatherstrip for sealing double doors.
PRICE
$57.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 84 in |
| Depth | 3/4 in |
| Height | 7/8 in |
| Size | 3/4 x 7/8 x 84 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Insert |
| Description | ULTRA Series WS009 T-Astragal Residential Door Component |
| Color | White |
| Manufacturers Part Number | 69962 |
| Brand | M-D Building Products |