7"L X 4 3/8"W Tilesetting Trowel, Wood Handles
Write a Review
|
Questions & Answers (0)
Product Description
7"L X 4 3/8"W Tilesetting Trowel, Wood Handles
Carbon steel blade; Comes with wood handle
Carbon steel blade; Comes with wood handle
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 4-3/8 in |
Product Details
| Material | Carbon Steel/Wood |
| Handle Type | Wood |
| Description | Tilesetting Trowel |
| Brand | Bon Tool |