x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut

Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut

Item #: WBB227268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Hazelnut

    $312.95

  • Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

    $92.95

  • Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Raspberry Mist

    $312.95

Price: $1,159.00

$193.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut

Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.

  • WIDTH INCHES 157
  • HEIGHT INCHES 60
  • COLOR FINISH Hazelnut
  • ASSEMBLY Assembled
  • BRAND Screenflex
  • FRAME COLOR Black
  • MANUFACTURERS PART NUMBER FSL507-VW
  • PACKAGE QUANTITY 1
  • NUMBER OF PANELS 7
  • STYLE Folding & Mobile
  • THICKNESS INCHES 3/4
  • MATERIAL Vinyl
  • FRAME CONSTRUCTION Steel
  • TYPE Room Divider
  • LIMITED WARRANTY 3 Years
  • PANEL WIDTH INCHES 29-1/2
  • WHEEL DIAMETER INCHES 3
  • WHEEL TYPE Rubber
  • WIDTH RANGE >12 to 15 ft
  • HEIGHT RANGE >5 to 6 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut

Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut

Item #: WBB227268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 7 Panel Portable Room Divider, 5'H x 13'1"L, Vinyl Color: Hazelnut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant