- Includes 1/2 Drive Open End Crowfoot Wrenches
- Sizes: 15/16 to 1-1/2"
- Crowfoot wrenches are professional quality, made of high grade steel
- Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
Williams® 7 Piece 1/2"Drive Open End Crowfoot Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Expected on or around 10/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 3 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 15/16" to 1-1/2" |
| Drive Size | 1/2 in |
Product Details
| Type | Crowfoot Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWWSSCOE-7 |
| Brand | Williams |