- Includes 11 Wrenches
- Sizes: 3/8,9/16, 3/4, 15/16, 7/16, 1/2, 5/8, 11/16, 13/16, 7/8, 1
- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
- High polish chrome textured finish provides great feel and wipes clean easily
Williams® 11 Piece 3/8" to 1" 6 Point SuperCombo® Combination Wrench Set, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 0.6 lbs |
| Size | 3/8, 9/16, 3/4, 15/16, 7/16, 1/2, 5/8, 11/16, 13/16, 7/8, 1 |
| Opening Size | 3/8, 9/16, 3/4, 15/16, 7/16, 1/2, 5/8, 11/16, 13/16, 7/8, 1 in |
| Set Size Range | 3/8" - 1" |
Product Details
| Type | Combination Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 11 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 6 |
| Manufacturers Part Number | JHWWS-SC11 |
| Brand | Williams |