- Universal socket design allows for greater angled access to fasteners
- Off-corner loading design reduces fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Includes socket rail for storage and organization
Gearwrench® 7 Piece 6 Point Flex SAE Socket Set With 1/4" Drive Tang
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | 3/16" - 9/16" |
| Drive Size | 1/4 in |
Product Details
| Socket/Wrench Points | 6 |
| Measuring System | SAE |
| Number of Pieces | 7 |
| Material | Alloy Steel |
| Description | Flex SAE Socket Set |
| Color | Silver |
| Manufacturers Part Number | 80310D |
| Brand | Gearwrench |