Proto® 7 Pocket Tool Roll, 8"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Height | 8 1/4 in |
| Weight | 0.08 lb lbs |
Product Details
| Type | 7 Pocket Tool Roll, 8"L |
| Number of Compartments | 7 |
| Color | Red |
| Manufacturers Part Number | J25TR31C |
| Brand | Proto |
Related Products
Stanley® FatMax® Open Mouth Tool Bag Is Widely Used By Electricians, Plumbers And Technicians For Hand Tool Storage. Stanley FatMax Open Mouth Tool Bag is made from denier polyester fabric for lasting durability and performance. Rigid plastic bottom to provide waterproof protection and abrasion resistance. Central zipper secures contents during transport. Reinforced handle provides a comfortable grip. Tool bag include multiple pockets, loops and covered compartments to store hand tools, drill bits, tape measure and more. Overall size is 19-1/4"Lx10-3/8"Wx9-7/8"H .
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind. The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear ...
The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The tool apron is extended in length and measures 25.5in W x 34in H (65cm x 86cm). The waist adjusts from 28in – 58in (71cm – 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are made of durable webbing and are 2in (5cm) wide for extra comfort which can ...
The Arsenal 5711 Bucket Truck Tool Board with 2" Locking Aerial Bucket Hooks Kit is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets, lifts and other mobile elevated work platforms (MEWPs). With multiple grommets and 3 straps, it can be securely hung from bucket hooks or affixed to railings-maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested D-rings for securely tethering tools to prevent dangerous dropped ...
The Arsenal® 5877 Softshell Tool Case is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use. This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs ...