Backpack has an impact-resistant molded base that you can connect with all other system components via integrated locking cleats. Constructed with durable jobsite backpack with tear-resistant 1680D ballistic material so it can withstand harsh job site environments. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optimized storage capacity. Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.
Milwaukee 48-22-8301 Packout Backpack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 15 in |
| Depth | 10-5/16 in |
| Weight | 7 lbs |
Product Details
| Manufacturers Part Number | 48-22-8301 |
| Brand | Milwaukee Tool |
Related Products
Quality 20 gauge steel body and 22 gauge steel drawer toolbox for multiple applications not limited to hand tools. Unique patent pending hang hook design to work with most roller tool cabinets with a ledge. Special feature that allows hands-fee applications. No-flop quality hinge to extra tool safety. Quality drawers with durable ball bearing slides. Textured coated paint finish provides increased resistance to corrosion, weather and staining. Aluminum drawer pulls that are anti-rust for the most frequently touched areas. Top compartment and both drawers are equipped with premium EVA ...
Stanley® 028001L, FatMax® 28" Structural Foam Tool Box Extra heavy-duty, professional tool box. Water seal makes tool box water resistant. Ideal for carrying power tools, hand tools and medium-size to large items. Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads. Portable tote tray - 3/4 length design to allow storage of large tools. Integrated V-grooves with ruler on top of lid holds materials such as lumber and pipes in place for cutting. Large metal rust proof latches with padlock eye.
Stand up to harsh conditions and expand your system with the ToughSystem® 2.0 DXL 30 in. Deep Drawer. As a part of the ToughSystem® 2.0 DXL 30 in. Workstation platform, this versatile drawer helps allow you to optimize organization with removable dividers and side metal racks for additional tool storage. Featuring smooth open, secure shut drawers, this adaptable solution has a total load capacity of 27.5 lbs./12.5 kg (per drawer, total 55 lbs./ 25 kg load capacity) and a volume of 11.62 gals./44 liters. Features: Secure Essentials – Protect tools and equipment from theft with the ...
Plano's 20 in. Grab 'N' Go tool box with lift-out tray and two removable 3450 Stowaway utilities is great for big and small. The two Stowaway utilities are ideal for organizing small parts, and they store in the lid for convenient access. This tool box contains a partitioned lift-out tray with a bulk storage space for larger tools and items in the base. The molded carry handle and reinforced brass bailed latches make transportation easy. The molded padlock tab allows you to add an extra layer of security.
Plano's 20 inch Tool Box with lift-out tray is great for storing tools and small parts. The bulk storage compartment in the base is ideal for larger items, while the sturdy tray holds frequently used essentials. The heavy-duty carry handle and secure brass bailed latches make transportation easy. The molded padlock tab allows you to add an extra layer of security.