Features:
- Full face, colored packing list envelopes are pre-printed with "Packing List Enclosed" on heavy, 2 mil poly
- Hot melt adhesive backing provides strong adhesion to paper and corrugated products
- Envelopes open along the first dimension
Model # :WBB43990
MPN #: PL405
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Thickness | 2 mil |
Product Details
| Message | No Message |
| Face | Full |
| Material | Plastic |
| Label Color Family | Yellow |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | PL405 |
| Opening | Top |
| Recyclable | No |