Features:
- Pre-printed with specialty use messages on heavy
- 2 Adhesive backed
- 2 mil envelopes open along the first dimension.
- Will adhere to a variety of surfaces.
Model # :WBB2208042
MPN #: PL438
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4-1/2 in |
| Thickness | 2 mil |
Product Details
| Message | Documents Enclosed |
| Face | Full |
| Material | Plastic |
| Label Color Family | Red |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | PL438 |
| Opening | Side |
| Recyclable | No |