
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These tall corrugated boxes are end loading for easy insertion and sealing.
Features:
Features:
- May be used in place of mailing tubes
- Ideal for shipping irregularly-shaped items, such as golf clubs, shelving, fishing rods and umbrellas
- Boxes are manufactured from 200#/ECT-32 kraft corrugated
- Sold and shipped in bundle quantities of 25
- The dimensions provided are the inside dimensions of the product
Weights & Dimensions
- Width 7 in
- Length 7 in
- Height 12 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Type Tall Boxes
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B68586
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Global Industrial Tall Cardboard Corrugated Boxes, 7"L x 7"W x 12"H, Kraft - Pkg Qty 25
$1.33
- Product Information
- Customer Review
- Product Q&A
- Accessories