Grosfillex® 70 Lb. Freestanding Umbrella Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
• Molded anchor bolt holes to secure base to deck for extra stability
• U.V. resistant and easy to clean with soap and water
• Made in the USA
WOODEN FREESTANDING UMBRELLAS
70 lb Freestanding Umbrella Base
Umbrella Base includes a 70 lb. cement-filled resin base and 16"H stem. These umbrella stands are specially designed for freestanding market umbrellas with 2" poles for freestanding applications. Reinforced stem includes 2 thumb screws to secure umbrella to stand. Includes molded anchor bolt holes that allow you to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. 1 Year Limited Warranty.
• U.V. resistant and easy to clean with soap and water
• Made in the USA
WOODEN FREESTANDING UMBRELLAS
70 lb Freestanding Umbrella Base
Umbrella Base includes a 70 lb. cement-filled resin base and 16"H stem. These umbrella stands are specially designed for freestanding market umbrellas with 2" poles for freestanding applications. Reinforced stem includes 2 thumb screws to secure umbrella to stand. Includes molded anchor bolt holes that allow you to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. 1 Year Limited Warranty.
PRICE
$289.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 16 in |
| Weight | 70 lbs |
Product Details
| Assembly Required | No |
| Type | Freestanding Umbrella Base |
| Material | Resin |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | US607017 |
| Shape | Round |
| Brand | Grosfillex |