Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




STM Industries

Model # :WBB3191011

MPN #: 006-with-021-8-pole-Black-Yellow

STM Industries Square Bistro 6' Fiberglass Umbrella, 8' Pole, Yellow

Product Description
The 6' Square Bistro Umbrella is known for its sturdy, modern and enduring style and its durable construction can withstand rugged use and persistent exposure to UV rays from the sun. They are painted with a commercial grade two part (catalyzed) urethane paint. The tough exterior and steel reinforced interior support mean that this umbrella is known to last for 15 years or longer and they still look great with no structural issues. The straight steel pole is eight-foot with a 1-1/2" outside diameter, 14-gauge and is powder-coated black. Limited warranty for 3 years, including peeling, cracking or fading paint.

PRICE
$1,785.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height96 in
Size6 ft
Pole Diameter1-1/2 in

Product Details

TypeFiberglass Umbrella
ColorYellow
Open/Close MethodFixed
TiltNo
Pole Color FamilyBlack
Pole MaterialSteel
Manufacturers Part Number006-with-021-8-pole-Black-Yellow
CollectionBistro
ShapeSquare
Top MaterialFiberglass
BrandSTM Industries

Warranty

Warranty3 Years