Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1891759

MPN #: 373-00889

70 lbs. Concrete Porta Base with Nub, 18" Diameter, White (Post Not Included)

Product Description
Features:
  • 18" diameter
  • Removable universal nub accepts U-channel, 2-3/8" O.D. round or 2" square posts (Post Not Included)
  • Intended for use with signs up to 18" x 24"
Includes:
  • Nuts
  • Bolts
PRICE
$129.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height6 in
Weight70 lbs

Product Details

MaterialConcrete and Steel
Package Quantity1
Description70 lbs. Concrete Porta Base with Nub
ColorWhite
WheelsNo
Manufacturers Part Number373-00889
For Use With2-3/8" O.D. Round or 2" Square Posts (Not Included)