Lockout Padlocks
Related Products
The American Lock Aluminum Padlock features a 1-1/2in (38mm) wide red anodized aluminum body with a 3in (75mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Designed specifically for lockout/tagout applications, padlock features high security, reserved for safety cylinder with key retaining feature to ensure padlock is not left unlocked. Features: 1-1/2" (3.8cm) wide red anodized aluminum body 1/4" ...
Features: Includes key pegs and ID labels to simplify key management, and predrilled holes and hardware for quick mounting Use one lock on a each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
The Master Lock Blind Flange Lockout device is a physical, best practice solution for pipeline maintenance. The adjustable cup allows for a secure fit that conceals and locks out access to nuts holding a blind in place. Workers can perform maintenance with confidence that the blind they placed on a pipeline will not be removed until all workers have removed their padlocks. 4 locking holes allow for multiple workers to lockout device at one time. Device fully conceals flange bolts preventing access to the blind until all work has been completed. Adjustable device provides a tight fit, ...
Features Red lockout with tagout identification for multiple workers Features an easy-to-apply 'snap-on' advantage with its spring-loaded locking arm Fits more lockout points than alternative rivet-hinge labeled lockout hasp Anodized aluminum and stainless steel construction for combined corrosion-resistance and strength Complete with high visibility, re-usable write-on safety labels (English, French & Spanish) - identify the responsible person, then erase for the next job Dimensions are 2-7/8" X 7" (7.3cm X 17.8cm) with 1-3/4" X 2-1/8" (4.4cm X 5.4cm) inside jaw diameter, holds up to 5 ...
Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top and includes clear Lexan window that slides out when locks are removed. Use one lock on each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access. Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed. Includes key pegs and ID ...