Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249443

MPN #: 105714

Brady® Metal Wall Mounted Lock Box, Steel, 8"W x 7"H

Product Description
Features:
  • Includes key pegs and ID labels to simplify key management, and predrilled holes and hardware for quick mounting
  • Use one lock on a each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access
  • Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks
  • As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2-1/4 in
Height7 in

Product Details

Padlock Capacity7
Includes(7) Key Hooks
MaterialSteel
Package Quantity1
DescriptionGroup Lockout Box
ColorRed
Manufacturers Part Number105714
BrandBrady