Brady® Wall Mount Group Lockout Box, Steel, Red, 16-3/4" W X 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top and includes clear Lexan window that slides out when locks are removed. Use one lock on each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access. Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed. Includes key pegs and ID labels to simplify key management, and predrilled holes and hardware for quick mounting.
PRICE
$205.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 2-1/4 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Padlock Capacity | 12 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lockout Box |
| Color | Red |
| Manufacturers Part Number | 105715 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |