Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322258

MPN #: 700775-CLR

Global Approved 700775-CLR, Two-Sided Pegboard Floor Display W/ Adj. Studio Base, 17"W x 17"D x 70"H

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile merchandising racks! This two-sided standing pegboard display stands on the sleek silver metal square base, giving your store an ultramodern look! The display rack is simple to assemble and has the ability to adjust to different heights. Simply slide the pegboard up or down and use bolt hardware (included) to secure the pegboard in place. No tools are required to adjust the pegboard.

The overall unit height can range from 60" high to 70" high. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The freestanding display fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our Perforated Panels for retail are easy to clean and maintain. They are strong and highly durable and can stand up in high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Maximum Height: 70"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Pegable Space: Between 44"H to 54"H
  • Base Size: 17"W x 17"D x 16"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder and Four Levelers
PRICE
$385.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height70 in
Weight15 lbs

Product Details

TypePegboard
MaterialHigh Impact Styrene
Package Quantity1
ColorClear
Manufacturers Part Number700775-CLR
BrandAzar Displays