Global Approved 700228-ORG, Multi-Tower Pegboard Floor Display, 20"W x 64"H x 20"D, RG, 1 Pc
Write a Review
|
Questions & Answers (0)
Product Description
This unit consists of 4 independently revolving 4" W x 4" D x 48" H pegboard towers. The unit comes standard with an elevated wheeled base that is 20" W x 20" D x 16" H. The overall height of the unit is 64." Available in 11 colors. The unit comes standard with a sign holder strip. Choose to add a header card to draw customer attention. Quantity discount pricing is available.
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 64 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 700228-ORG |
| Brand | Azar Displays |