Show you care by providing PURELL® products where they're needed most. The PURELL® CS6 Dispenser Floor Stand helps promote your focus on well-being with a freestanding design that can be placed nearly anywhere in your building. It's an ideal solution for high-traffic areas, including waiting rooms and hallways. The included PURELL® CS6 Automatic Dispenser provides an easy and convenient way to access America's #1 hand sanitizer brand. Place the floor stand wherever guests, customers, and patients need hand sanitizer and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas. The sturdy silver baseplate also hides dirt and always looks good. The included dispenser has a large sight window to monitor product levels with one look. It uses PURELL® CS6 Hand Sanitizer 1200 mL refills (6551-02) that are sold separately. Refills are factory sealed to help eliminate the risk of contamination. Each dispenser includes a drip tray that reduces maintenance and helps keep the dispensing area clean.
PURELL® CS6 Hand Sanitizer Floor Stand with Dispenser, 1,200 mL, 13.5x5x28.5, Graphite/Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 5 in |
| Height | 28-1/2 in |
Product Details
| Color | Graphite/Silver |
| Series | CS6 |
| For Use With | PURELL CS6 Hand Sanitizer Refills |
| Mounting Location | Floor Standing |
| Capacity | 1200 ml |
| Material | Plastic/Metal |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 7416-DS |
| Form | Liquid |
| Brand | Purell |