Don Jo 1159-630 Offset Door Pull, 19"x1"x3-1/2", 18"CTC, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Door Pull Brushed Stainless Steel. 3/8-24 x 2 1/2" MS.
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 1 in |
| Height | 3-1/2 in |
| CTC | 18 in |
| Clearance | 2-1/2 in |
| Projection | 3-1/2 in |
Product Details
| Type | Offset |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Offset Door Pull |
| Package Quantity | 1 |
| Manufacturers Part Number | 1159-630 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |