Vikan 70116 Paddle Scraper- Stiff, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Intended for scraping substances from the sides of containers, the stiff paddle scraper is a great tool for prepping prior to the cleaning procedure. The Euro-thread connection allows for pairing with any length or type of Vikan handle, so it can be used on everything from deep containers to simple mixing bowls.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Height | 8-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 338 °F |
| Material | Nylon |
| Description | Stiff Paddle Scraper |
| Color | Yellow |
| Manufacturers Part Number | 70116 |
| Brand | Vikan |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |