American Metalcraft 1698 - Oven Brush, 60" Wood Handle, 10" Wide, Brass Bristles And Scraper
Write a Review
|
Questions & Answers (0)
Product Description
Pizza oven brush with Brass bristles and steel scraper Heavily filled (65 tufts) stiff brass wire on one side & rust proof steel scraper on the other. Screw type handle with extra strong die cast aluminum threaded tip for easy attachment to 10" x 1-3/4" (25.4 x 4.5 cm) hardwood block.
PRICE
$85.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62-3/4 in |
| Width | 10 in |
| Height | 4 in |
Product Details
| Type | Oven Brush |
| Material | Wood/Steel |
| Package Quantity | 1 |
| Description | Oven Brush with Wood Handle, Brass Bristles and Scraper |
| Color | Brown |
| Manufacturers Part Number | 1698 |
| Brand | American Metalcraft |
| Bristle Material | Brass |