Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872445

MPN #: 7011BCS

Wiremold CabinetMATE Surge Protected Power Strip, 11 Outlets, 15A, 3kA, 6' Cord

Product Description
Eleven outlets with t-slots. 6' (1.8m) cord. Length 70" (1.8m). Computer grade surge protection, 15 Amps.

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
ConnectionCord-ended
Dimensions70 x 1-1/2 x 1-3/16 in
Gauge11 ga
Strip Length70 in

Product Details

Short Circuit Rating36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G]
Receptacle Style5-15R
Voltage Rating600 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Joules3kA
Manufacturers Part Number7011BCS
TimerNo
Number of Outlet Rows1
BrandWiremold
TypeSurge Protector
ClassUL1363 and UL1449,Third Edition
ColorSilver
Amperage15 A
SeriesCabinetMATE Series
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating+35dB
Type of IndicatorsLight
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorNo
USB PortNo
Number of Receptacles11

Compliance & Certifications

CertificationsUL, cUL