Wiremold Surge Protected Power Strip W/Lighted Switch, 5 Outlets, 15A, 3kA, 6' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Perma Power computer grade surge protection. Five outlets, lighted switch, durable putty white aluminum housing, 15A. Receptacles rotated 90 degrees and spaced to accommodate transformers. Receptacle spacing 3" (76mm). 6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug. Length 21" (533mm). Snap-on, slide-off mounting.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Connection | Cord-ended |
| Dimensions | 21 x 2 x 1-3/4 in |
| Gauge | 5 ga |
| Strip Length | 21 in |
Product Details
| Short Circuit Rating | 36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G] |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Aluminum |
| Manufacturers Part Number | M5BZ |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Surge Energy Rating | 3kA |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +35dB |
| Type of Indicators | Light |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 5 |
Compliance & Certifications
| Certifications | UL |