Wiremold Surge Protected Power Strip W/Remote Switch, 6 Outlets, 15A, 3kA, 6' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Perma Power computer grade surge protection. Six outlets, remote switch, durable putty white aluminum housing, 15A. 6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug. Length 13 1/4" (337mm). Snap-on, slide-off mounting.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Connection | Cord-ended |
| Dimensions | 13 x 2 x 1-3/4 in |
| Gauge | 6 ga |
| AWG Size | 14 AWG |
| Strip Length | 13 in |
Product Details
| Cord Jacket | SJT |
| Short Circuit Rating | 36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G] |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Plug Configuration | 5-15P |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Aluminum |
| Number of Conductors | 3 |
| Manufacturers Part Number | M6BZR |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Surge Energy Rating | 3kA |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +35dB |
| Type of Indicators | Light |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL |